Shop All Knobs
Zoro Select
Two Spoke Wheel, 6.00" Diameter, Silver
Mfr # 30746P
Zoro # G1815928
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.44
- Color Silver
- Diameter 6"
- Finish polished
- Height 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30746P
- Zoro # G1815928
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.44 |
Diameter | 6" |
Height | 4.61" |
Overall Length | 6.00" |
Height (In.) | 1.00 |
Overall Height | 1.00 |
Outside Dia. | 6 in |
Bore Dia. | 5/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Item | Hand Wheel |
Handle | Yes |
Bore | 0.63" |
Components | Aluminum |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 6 in, Handle Type Revolving, Bore Dia. 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- KO-KEN Socket set 6 Point 19 pieces 1/4 Sq. Drive (2275)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (98524)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" (M-65033)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30734P)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- Zoro Select Knobs