Shop All Knobs
Zoro Select
Two Spoke Wheel, 6.00" Diameter, Silver
Mfr # 30726P
Zoro # G1835202
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.44
- Color Silver
- Diameter 6"
- Finish polished
- Height 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30726P
- Zoro # G1835202
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.44 |
Diameter | 6" |
Height | 4.61" |
Overall Length | 6.00" |
Height (In.) | 1.00 |
Overall Height | 1.00" |
Outside Dia. | 6 in |
Bore Dia. | 1/2 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Fold Down Handle |
Bore | 0.50" |
Components | Aluminum |
Handle | Yes |
Item | Hand Wheel |
Features | Phenolic Handle |
Finish - Machining | Bright (Uncoated) |
Handle Type | Fold-Away |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 6 in, Handle Type Fold-Away, Bore Dia. 1/2 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- CHICAGO PNEUMATIC Retainer-Beehive (CPTA046096)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-89154)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65007)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79102)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- Zoro Select Hand Knobs and Wheels