Shop All Knobs
Zoro Select
Two Spoke Wheel, 5.00" Diameter, Silver
Mfr # 30725P
Zoro # G1835220
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.31
- Color Silver
- Diameter 5"
- Finish polished
- Height 4.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30725P
- Zoro # G1835220
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.31 |
Diameter | 5" |
Height | 4.49" |
Overall Length | 5.00" |
Overall Height | 0.88 |
Height (In.) | 0.88 |
Outside Dia. | 5 in |
Bore Dia. | 3/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Fold Down Handle |
Handle | Yes |
Components | Aluminum |
Item | Hand Wheel |
Bore | 0.38" |
Features | Phenolic Handle |
Handle Type | Fold-Away |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5 in, Handle Type Fold-Away, Bore Dia. 3/8 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65004)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65021M6)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- Zoro Select Knobs