Shop All Knobs
Zoro Select
Two Spoke Wheel, 5.00" Diameter, Silver
Mfr # 30715P
Zoro # G1815970
original price:
$27.00
13% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.31
- Color Silver
- Diameter 5"
- Finish polished
- Height 4.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30715P
- Zoro # G1815970
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.31 |
Diameter | 5" |
Height | 4.49" |
Overall Length | 5.00" |
Height (In.) | 0.88 |
Overall Height | 0.88" |
Bore Dia. | 3/8 in |
Outside Dia. | 5 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Handle | Yes |
Components | Aluminum |
Bore | 0.38" |
Item | Hand Wheel |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5 in, Handle Type Revolving, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-39150)
- Zoro Select Knobs