Shop All Knobs
Zoro Select
Two Spoke Wheel, 5.00" Diameter, Silver
Mfr # 30705P
Zoro # G1820572
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.31
- Color Silver
- Diameter 5"
- Finish polished
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30705P
- Zoro # G1820572
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.31 |
Diameter | 5" |
Height | 1.93" |
Overall Length | 5.00" |
Height (In.) | 1.93 |
Overall Height | 1.93" |
Bore Dia. | 3/8 in |
Outside Dia. | 5 in |
Details
Color | Silver |
Finish | polished |
Material | Cast aluminum |
Style | No Handle |
Bore | 0.38" |
Components | Aluminum |
Item | Hand Wheel |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Features | High Quality |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5 in, Bore Dia. 3/8 in, Features High Quality, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A6)
- Zoro Select Hand Knobs and Wheels