Shop All Knobs
Zoro Select
Two Spoke Wheel, 4.00" Diameter, Silver
Mfr # 30744P
Zoro # G1815961
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Silver
- Diameter 4"
- Finish polished
- Height 3.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30744P
- Zoro # G1815961
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 4" |
Height | 3.97" |
Overall Length | 4.00" |
Height (In.) | 0.81 |
Overall Height | 0.81" |
Outside Dia. | 4 in |
Bore Dia. | 1/2 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Handle | Yes |
Components | Aluminum |
Item | Hand Wheel |
Bore | 0.50" |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4 in, Handle Type Revolving, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- CRAFTSMAN 1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs (CMMT57569)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65004)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38161)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- Zoro Select Hand Knobs and Wheels