Shop All Knobs
Zoro Select
Two Spoke Wheel, 4.00" Diameter, Silver
Mfr # 30734P
Zoro # G1820590
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Silver
- Diameter 4"
- Finish polished
- Height 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30734P
- Zoro # G1820590
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 4" |
Height | 1.77" |
Overall Length | 4.00" |
Overall Height | 1.77" |
Height (In.) | 1.77 |
Outside Dia. | 4 in |
Bore Dia. | 1/2 in |
Details
Color | Silver |
Finish | polished |
Material | Cast aluminum |
Style | No Handle |
Bore | 0.50" |
Item | Hand Wheel |
Components | Aluminum |
Handle | No |
Features | High Quality |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4 in, Bore Dia. 1/2 in, Features High Quality, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- HUTCHINS MANUFACTURING Black BALL KNOB F/HU2023 (HU1816)
- Zoro Select Knobs