Shop All Knobs
Zoro Select
Two Spoke Wheel, 4.00" Diameter, Silver
Mfr # 30724P
Zoro # G1816068
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Silver
- Diameter 4"
- Finish polished
- Height 3.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30724P
- Zoro # G1816068
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 4" |
Height | 3.97" |
Overall Length | 4.00" |
Overall Height | 0.81 |
Height (In.) | 0.81 |
Outside Dia. | 4 in |
Bore Dia. | 3/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Fold Down Handle |
Item | Hand Wheel |
Handle | Yes |
Components | Aluminum |
Bore | 0.38" |
Finish - Machining | Bright (Uncoated) |
Features | Phenolic Handle |
Handle Type | Fold-Away |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4 in, Handle Type Fold-Away, Bore Dia. 3/8 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-556 Wire Loop Ties, 16 Gauge 6 1/2", 5000/Bundle (12-556)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- PARAGON DIAMOND TOOLS 4'' x .070 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP4)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- Zoro Select Hand Knobs and Wheels