Shop All Knobs
Zoro Select
Two Spoke Wheel, 4.00" Diameter, Silver
Mfr # 30714P
Zoro # G1815943
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Silver
- Diameter 4"
- Finish polished
- Height 3.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30714P
- Zoro # G1815943
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 4" |
Height | 3.97" |
Overall Length | 4.00" |
Overall Height | 0.81" |
Height (In.) | 0.81 |
Bore Dia. | 3/8 in |
Outside Dia. | 4 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Item | Hand Wheel |
Bore | 0.38" |
Handle | Yes |
Components | Aluminum |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4 in, Handle Type Revolving, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Female x 3/8" Male Adapter w/ Locking Pin (2228AL)
- VAUGHAN Ball Pein Hammer, 16 oz, Steel, 13 in (FS016)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum (22-518)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-39356)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- ZORO SELECT Dish Wheel, 5.51" Diameter, Silver (30906P)
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- Zoro Select Hand Knobs and Wheels