Shop All Knobs
Zoro Select
Two Spoke Wheel, 10.00" Diameter, Silver
Mfr # 30750P
Zoro # G1816007
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.94
- Color Silver
- Diameter 10"
- Finish polished
- Height 5.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30750P
- Zoro # G1816007
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.94 |
Diameter | 10" |
Height | 5.95" |
Overall Length | 10.00" |
Overall Height | 1.38" |
Height (In.) | 1.38 |
Bore Dia. | 3/4 in |
Outside Dia. | 10 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Handle | Yes |
Bore | 0.75" |
Components | Aluminum |
Item | Hand Wheel |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 10 in, Handle Type Revolving, Bore Dia. 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket XZN M12 Triple Square 100mm 3/8 Sq. Drive (3020.100-M12)
- BOSCH Length Stop Kit (MS1234)
- PROSKIT ESD Safe, tipped Tweezers (900-268)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30725P)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28301)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- Zoro Select Hand Knobs and Wheels