Shop All Pipe Straps
Zoro Select
Two Hole Strap, Pipe Sz 3/4 In
Mfr # 0500381207
Zoro # G0690313
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 2 13/16 in
- Pipe Size (In.) 3/4 in
- Metal Detectable Yes
- Description/Special Features For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500381207
- Zoro # G0690313
- UPC # 690291320811
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 2 13/16 in |
Pipe Size (In.) | 3/4 in |
Overall Height | 1.13 in |
Overall Length | 2.81 in |
Overall Width | 1.13 in |
Mounting Hole Diameter | 0.25 in |
For Pipe Size | 3/4 in |
Details
Material | Pre-Galvanized Steel |
Metal Detectable | Yes |
Item | Two Hole Strap |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position. |
Standards | cULus Listed |
Mount Type | Screws |
For Use On | CPVC Pipe |
Includes Mounting Hardware | Yes |
Clamp Type | Two-Hole |
Number of Mounting Holes | 2 |
Clamp Material Finish | Pre-Galvanized |
Clamp Material | Steel |
Description
Two Hole Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Pipe Size 3/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.13 in, Overall Length 2.81 in, Overall Width 1.13 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- KOHLER Bonnet Kit (1352289-VS)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- ZORO SELECT Tube Strap, 3/8 In, PK5 (U624 3/8)
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L (HDSS-200)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- Zoro Select Plumbing Accessories