Shop All Pipe Straps
Zoro Select
Two Hole Strap, Pipe Sz 1 In
Mfr # 0500381223
Zoro # G0320135
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Length (In.) 3 1/4 in
- Pipe Size (In.) 1 in
- Standards cULus Listed
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0500381223
- Zoro # G0320135
- UPC # 690291321498
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 1/4 in |
Pipe Size (In.) | 1 in |
Overall Height | 1.5 in |
Mounting Hole Diameter | 0.25 in |
Overall Length | 3.25 in |
Overall Width | 1.13 in |
For Pipe Size | 1 in |
Details
Material | Pre-Galvanized Steel |
Item | Two Hole Strap |
Standards | cULus Listed |
Metal Detectable | Yes |
Description/Special Features | For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position. |
Clamp Material Finish | Pre-Galvanized |
Clamp Type | Two-Hole |
Clamp Material | Steel |
For Use On | CPVC Pipe |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 2 |
Mount Type | Screws |
Description
Two Hole Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Pipe Size 1 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.5 in, Overall Length 3.25 in, Overall Width 1.13 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- DURABASE DURABASE 3636M Shower Base, 36 in L, 36 in W, 5-1/2 in H, Square, Fiberglass, White (3636M)
- DORMONT 1/2 In. FIP x 1/2 In. FIP Forged Brass Straight Gas Shutoff Valve (92-3232R)
- ZORO SELECT HD Pipe Strap, Steel, 3/4 In, 4 5/16 In L (HDPS-75)
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- ZORO SELECT Galvanized Steel Two Hole Strap, 2" Pipe Size (0500381280)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 316SS (200200-4-655)
- Zoro Select Pipe Straps