Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24D022
Zoro # G5206397
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.46"
- Material Copper
- Length 2.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D022
- Zoro # G5206397
- UPC # 190735434321
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.44" |
Stud Size | #10 |
Barrel Length | Long |
Length (Straight Wireway) | 2.44 in |
For Stud Size | #10 |
Overall Length | 2.44 in |
Barrel Inside Diameter | 0.22 in |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Outside Diameter | 0.31 in |
Barrel Size | Long |
Wire Size Range | 6 AWG - 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Hole Size | 0.205 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 1.17 in |
For Wire Size | 6 AWG |
Tongue Width | 0.46 in |
Overall Width | 0.46 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.46 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- Zoro Select Compression Lugs