Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24C417
Zoro # G4667372
original price:
$1.85
8% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.44"
- Material Copper
- Length 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C417
- Zoro # G4667372
- UPC # 190735432624
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.89" |
Barrel Length | Short |
Stud Size | #10 |
Length (Straight Wireway) | 1.89 in |
Hole Size | 0.205 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Outside Diameter | 0.3 in |
Barrel Inside Diameter | 0.22 in |
For Stud Size | #10 |
Tongue Length | 1.19 in |
Wire Size Range | 6 AWG - 6 AWG |
Overall Width | 0.44 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Length | 1.89 in |
Barrel Size | Short |
Strip Length | 9/16 in |
Tongue Width | 0.44 in |
For Wire Size | 6 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- Zoro Select Lugs & Split Bolts