Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24D023
Zoro # G5206625
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.55"
- Material Copper
- Length 2.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D023
- Zoro # G5206625
- UPC # 190735434338
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 2.47" |
Barrel Length | Long |
Stud Size | #10 |
Length (Straight Wireway) | 2.47 in |
Barrel Inside Diameter | 0.28 in |
Overall Length | 2.47 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Outside Diameter | 0.38 in |
Overall Width | 0.55 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Hole Size | 0.205 in |
For Stud Size | #10 |
Strip Length | 1 1/8 in |
Tongue Length | 1.17 in |
Barrel Size | Long |
For Wire Size | 4 AWG |
Tongue Width | 0.55 in |
Wire Size Range | 4 AWG - 4 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- Zoro Select Lugs & Split Bolts