Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24D015
Zoro # G2933047
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.55"
- Material Copper
- Length 2.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D015
- Zoro # G2933047
- UPC # 190735434253
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 2.23" |
Barrel Length | Short |
Stud Size | #10 |
Length (Straight Wireway) | 2.23 in |
Barrel Size | Short |
Tongue Width | 0.55 in |
Hole Size | 0.205 in |
For Wire Size | 4 AWG |
Tongue Length | 1.17 in |
Barrel Inside Diameter | 0.28 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Strip Length | 7/8 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Width | 0.55 in |
Overall Length | 2.23 in |
Barrel Outside Diameter | 0.38 in |
For Stud Size | #10 |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- Zoro Select Lugs & Split Bolts