Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C434
Zoro # G4656626
original price:
$2.29
17% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 2.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C434
- Zoro # G4656626
- UPC # 190735432792
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59" |
Length | 2.56" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.56 in |
For Stud Size | 3/8 in |
Wire Size Range | 4 AWG - 4 AWG |
Tongue Length | 1.81 in |
Tongue Width | 0.59 in |
Overall Length | 2.56 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Hole Size | 0.405 in |
Overall Width | 0.59 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Outside Diameter | 0.37 in |
Strip Length | 9/16 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.27 in |
For Wire Size | 4 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-15)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D024)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- Zoro Select Compression Lugs