Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C404
Zoro # G4652663
original price:
$3.75
9% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Copper
- Length 4.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C404
- Zoro # G4652663
- UPC # 190735432495
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.88" |
Length | 4.08" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.08 in |
Wire Size Range | 4 AWG - 4 AWG |
For Stud Size | 1/2 in |
Strip Length | 7/8 in |
Barrel Outside Diameter | 0.38 in |
For Wire Size | 4 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Length | 4.08 in |
Overall Width | 0.71 in |
Tongue Width | 0.71 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Length | 3 in |
Barrel Inside Diameter | 0.27 in |
Barrel Size | Long |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.71 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- Zoro Select Lugs & Split Bolts