Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 4 AWG
Mfr # 24C390
Zoro # G4705407
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C390
- Zoro # G4705407
- UPC # 190735432365
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59" |
Length | 3.03" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 3.03 in |
Tongue Width | 0.59 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Outside Diameter | 0.37 in |
Strip Length | 7/8 in |
Overall Length | 3.03 in |
Tongue Length | 1.98 in |
Barrel Size | Long |
Hole Size | 0.405 in |
Overall Width | 0.59 in |
For Wire Size | 4 AWG |
Barrel Inside Diameter | 0.27 in |
Wire Size Range | 4 AWG - 4 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- Zoro Select Lugs & Split Bolts