Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 2 AWG
Mfr # 24D024
Zoro # G5206634
original price:
$3.69
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.6"
- Material Copper
- Length 2.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D024
- Zoro # G5206634
- UPC # 190735434345
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.58" |
Barrel Length | Long |
Stud Size | #10 |
Length (Straight Wireway) | 2.58 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Strip Length | 1 1/4 in |
Barrel Size | Long |
Wire Size Range | 2 AWG - 2 AWG |
Overall Length | 2.58 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.6 in |
For Stud Size | #10 |
Overall Width | 0.6 in |
Barrel Inside Diameter | 0.31 in |
Barrel Outside Diameter | 0.42 in |
For Wire Size | 2 AWG |
Hole Size | 0.205 in |
Tongue Length | 1.17 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- Zoro Select Compression Lugs