Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 2 AWG
Mfr # 24C443
Zoro # G4667774
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 3.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C443
- Zoro # G4667774
- UPC # 190735432884
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 3.73" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.73 in |
Wire Size Range | 2 AWG - 2 AWG |
Tongue Width | 0.75 in |
Tongue Length | 2.88 in |
For Stud Size | 1/2 in |
Barrel Inside Diameter | 0.3 in |
Overall Length | 3.73 in |
Overall Width | 0.75 in |
For Wire Size | 2 AWG |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hole Size | 0.53 in |
Strip Length | 11/16 in |
Barrel Outside Diameter | 0.43 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C392)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C430)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- Zoro Select Lugs & Split Bolts