Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 2 AWG
Mfr # 24C435
Zoro # G4692956
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.6"
- Material Copper
- Length 2.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C435
- Zoro # G4692956
- UPC # 190735432808
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.6" |
Length | 2.66" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.66 in |
Strip Length | 11/16 in |
Overall Width | 0.6 in |
For Wire Size | 2 AWG |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Hole Size | 0.405 in |
Tongue Width | 0.6 in |
Tongue Length | 1.81 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Overall Length | 2.66 in |
Barrel Size | Short |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Inside Diameter | 0.3 in |
For Stud Size | 3/8 in |
Wire Size Range | 2 AWG - 2 AWG |
Barrel Outside Diameter | 0.41 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D017)
- Zoro Select Compression Lugs