Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 2 AWG
Mfr # 24C386
Zoro # G4687864
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 2.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C386
- Zoro # G4687864
- UPC # 190735432327
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.59" |
Length | 2.78" |
Barrel Length | Long |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.78 in |
Tongue Width | 0.59 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Width | 0.59 in |
Wire Size Range | 2 AWG - 2 AWG |
Barrel Inside Diameter | 0.3 in |
For Stud Size | 5/16 in |
Hole Size | 0.335 in |
Tongue Length | 1.63 in |
For Wire Size | 2 AWG |
Barrel Outside Diameter | 0.41 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Overall Length | 2.78 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Strip Length | 1 in |
Barrel Size | Long |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- Zoro Select Lugs & Split Bolts