Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24C406
Zoro # G4687462
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Copper
- Length 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C406
- Zoro # G4687462
- UPC # 190735432518
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.88" |
Length | 4.13" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.13 in |
Hole Size | 0.53 in |
Barrel Outside Diameter | 0.47 in |
Tongue Length | 3 in |
For Stud Size | 1/2 in |
Overall Length | 4.13 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Minimum | 1 AWG |
For Wire Size | 1 AWG |
Tongue Width | 0.71 in |
Barrel Size | Long |
Strip Length | 15/16 in |
Wire Size Range | 1 AWG - 1 AWG |
Barrel Inside Diameter | 0.36 in |
Overall Width | 0.71 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.71 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D024)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C383)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- Zoro Select Lugs & Split Bolts