Shop All Compression Lugs
Zoro Select
Two Hole Lug Compression Connector, 1 AWG
Mfr # 24C392
Zoro # G4699852
original price:
$4.39
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.67"
- Material Copper
- Length 3.11"
Product Information
- Brand Zoro Select
- MFR # 24C392
- Zoro # G4699852
- UPC # 190735432389
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.67" |
Length | 3.11" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.11 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Wire Size | 1 AWG |
Barrel Inside Diameter | 0.36 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Hole Size | 0.405 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.47 in |
Wire Size Range | 1 AWG - 1 AWG |
Tongue Width | 0.67 in |
Overall Width | 0.67 in |
Strip Length | 15/16 in |
Overall Length | 3.11 in |
Barrel Size | Long |
Tongue Length | 1.98 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- TWISTER Twist On Wire Connector, Red/Yellow, PK250 (30-347)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C362)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C998)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- Zoro Select Compression Lugs