Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # 24D028
Zoro # G2933001
original price:
$5.49
5% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.06"
- Material Copper
- Length 3.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24D028
- Zoro # G2933001
- UPC # 190735434383
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.06" |
Length | 3.66" |
Barrel Length | Long |
Stud Size | 5/16 in |
Length (Straight Wireway) | 3.66 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Barrel Inside Diameter | 0.57 in |
For Wire Size | 4/0 AWG |
Tongue Length | 1.79 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Overall Length | 3.66 in |
Barrel Outside Diameter | 0.71 in |
For Stud Size | 5/16 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Hole Size | 0.335 in |
Overall Width | 1.06 in |
Barrel Size | Long |
Tongue Width | 1.06 in |
Strip Length | 1 5/8 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Zoro Select Compression Lugs