Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 4/0 AWG
Mfr # 24C396
Zoro # G4704384
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.03"
- Material Copper
- Length 4.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C396
- Zoro # G4704384
- UPC # 190735432426
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.03" |
Length | 4.35" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.35 in |
Strip Length | 1 1/2 in |
Barrel Inside Diameter | 0.56 in |
Tongue Width | 1.03 in |
Overall Length | 4.35 in |
For Wire Size | 4/0 AWG |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
Barrel Size | Long |
Tongue Width Ranges | 1.01 - 1.50 inches |
Barrel Outside Diameter | 0.7 in |
For Stud Size | 3/8 in |
Overall Width | 1.03 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Tongue Length | 2.63 in |
Wire Size Range | 4/0 AWG - 4/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- Zoro Select Compression Lugs