Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # 24D027
Zoro # G2933010
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.96"
- Material Copper
- Length 3.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D027
- Zoro # G2933010
- UPC # 190735434376
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.96" |
Length | 3.59" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.59 in |
Barrel Inside Diameter | 0.51 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Width | 0.93 in |
For Wire Size | 3/0 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Hole Size | 0.335 in |
Barrel Outside Diameter | 0.63 in |
Overall Length | 3.59 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Tongue Length | 1.78 in |
Strip Length | 1 9/16 in |
Tongue Width | 0.93 in |
For Stud Size | 5/16 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.93 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (21254-HR)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- Zoro Select Lugs & Split Bolts