Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # 24D019
Zoro # G5206424
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.92"
- Material Copper
- Length 2.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D019
- Zoro # G5206424
- UPC # 190735434291
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.92" |
Length | 2.55" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.55 in |
Barrel Size | Short |
Overall Width | 0.92 in |
For Stud Size | 1/4 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.63 in |
For Wire Size | 3/0 AWG |
Hole Size | 0.27 in |
Tongue Width | 0.92 in |
Overall Length | 2.55 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Barrel Inside Diameter | 0.51 in |
Strip Length | 13/16 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Tongue Length | 1.53 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KRP-C-1000SP)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- Zoro Select Compression Lugs