Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # 24C439
Zoro # G4703912
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.94"
- Material Copper
- Length 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C439
- Zoro # G4703912
- UPC # 190735432846
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.94" |
Length | 2.83" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.83 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Strip Length | 13/16 in |
Barrel Size | Short |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Width | 0.94 in |
Tongue Length | 1.81 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Overall Length | 2.83 in |
Barrel Outside Diameter | 0.63 in |
Hole Size | 0.405 in |
Barrel Inside Diameter | 0.51 in |
Tongue Width | 0.94 in |
For Wire Size | 3/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- Zoro Select Lugs & Split Bolts