Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # 24C409
Zoro # G4697287
original price:
$8.11
18% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.94"
- Material Copper
- Length 4.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C409
- Zoro # G4697287
- UPC # 190735432549
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.94" |
Length | 4.47" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.47 in |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Barrel Inside Diameter | 0.51 in |
Strip Length | 1 1/4 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 1/2 in |
Tongue Width | 0.94 in |
Barrel Outside Diameter | 0.63 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Wire Size | 3/0 AWG |
Hole Size | 0.53 in |
Overall Width | 0.94 in |
Barrel Size | Long |
Overall Length | 4.47 in |
Tongue Length | 3 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- Zoro Select Compression Lugs