Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # 24C395
Zoro # G4691434
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 0.92"
- Material Copper
- Length 3.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C395
- Zoro # G4691434
- UPC # 190735432419
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 0.92" |
Length | 3.28" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.28 in |
Tongue Width | 0.92 in |
For Wire Size | 3/0 AWG |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Strip Length | 1 1/4 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Length | 3.28 in |
Overall Width | 0.92 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Length | 1.63 in |
Barrel Inside Diameter | 0.51 in |
Barrel Outside Diameter | 0.63 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Barrel Size | Long |
Hole Size | 0.405 in |
For Stud Size | 3/8 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- ETCON Audible Circuit Tracer (CT105)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- Zoro Select Compression Lugs