Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # 24D026
Zoro # G0103288
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.85"
- Material Copper
- Length 3.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D026
- Zoro # G0103288
- UPC # 190735434369
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.85" |
Length | 3.58" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.58 in |
Barrel Inside Diameter | 0.45 in |
Overall Width | 0.85 in |
Barrel Outside Diameter | 0.58 in |
Tongue Length | 1.78 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Strip Length | 1 9/16 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Overall Length | 3.58 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Hole Size | 0.335 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
For Wire Size | 2/0 AWG |
Tongue Width | 0.85 in |
Barrel Size | Long |
For Stud Size | 5/16 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.85 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- Zoro Select Lugs & Split Bolts