Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C445
Zoro # G4659103
original price:
$5.62
12% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 3.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C445
- Zoro # G4659103
- UPC # 190735432907
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 3.81" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.81 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Outside Diameter | 0.57 in |
Tongue Width | 0.83 in |
Overall Width | 0.83 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Overall Length | 3.81 in |
For Stud Size | 1/2 in |
Strip Length | 13/16 in |
Barrel Inside Diameter | 0.44 in |
Tongue Length | 2.81 in |
For Wire Size | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Barrel Size | Short |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- Zoro Select Lugs & Split Bolts