Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C438
Zoro # G4682754
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C438
- Zoro # G4682754
- UPC # 190735432839
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 2.93" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.93 in |
For Stud Size | 3/8 in |
For Wire Size | 2/0 AWG |
Barrel Size | Short |
Strip Length | 13/16 in |
Hole Size | 0.405 in |
Overall Length | 2.93 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.57 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Overall Width | 0.83 in |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Inside Diameter | 0.44 in |
Tongue Width | 0.83 in |
Tongue Length | 1.93 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C429)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C402)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- Zoro Select Compression Lugs