Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C429
Zoro # G4657256
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C429
- Zoro # G4657256
- UPC # 190735432747
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.83" |
Length | 2.63" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.63 in |
Strip Length | 13/16 in |
For Wire Size | 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 2/0 AWG |
Wire Size Range | 2/0 AWG - 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 2.63 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Inside Diameter | 0.44 in |
Tongue Width | 0.83 in |
Barrel Outside Diameter | 0.57 in |
Hole Size | 0.335 in |
For Stud Size | 5/16 in |
Overall Width | 0.83 in |
Barrel Size | Short |
Tongue Length | 1.63 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 0.88 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D017)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK68)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C374)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- Zoro Select Compression Lugs