Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24D025
Zoro # G2933029
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D025
- Zoro # G2933029
- UPC # 190735434352
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.96" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.96 in |
Barrel Inside Diameter | 0.4 in |
For Wire Size | 1/0 AWG |
Wire Size Range | 1/0 AWG - 1/0 AWG |
For Stud Size | 5/16 in |
Tongue Length | 1.63 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Length | 2.96 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Strip Length | 1 1/8 in |
Barrel Outside Diameter | 0.52 in |
Hole Size | 0.335 in |
Overall Width | 0.75 in |
Tongue Width | 0.75 in |
Barrel Size | Long |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 0.88 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Double Seal Pigtail (66911)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Floor Box, 1 Gang, Brass (SF2925)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- Zoro Select Lugs & Split Bolts