Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C444
Zoro # G4702555
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 3.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C444
- Zoro # G4702555
- UPC # 190735432891
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 3.81" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.81 in |
Hole Size | 0.53 in |
For Wire Size | 1/0 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Overall Length | 3.81 in |
Barrel Size | Short |
For Stud Size | 1/2 in |
Tongue Length | 2.83 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Barrel Outside Diameter | 0.52 in |
Overall Width | 0.75 in |
Strip Length | 13/16 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Tongue Width | 0.75 in |
Barrel Inside Diameter | 0.39 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364R)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- Zoro Select Lugs & Split Bolts