Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C437
Zoro # G4695266
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C437
- Zoro # G4695266
- UPC # 190735432822
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.88" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.88 in |
Barrel Outside Diameter | 0.52 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Tongue Length | 1.93 in |
Overall Length | 2.88 in |
Overall Width | 0.75 in |
Barrel Inside Diameter | 0.39 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 1/0 AWG - 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Size | Short |
For Wire Size | 1/0 AWG |
Hole Size | 0.405 in |
Strip Length | 13/16 in |
Tongue Width | 0.75 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- SQUARE D Fixed Lock (LV426905)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- Zoro Select Compression Lugs