Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C428
Zoro # G4661413
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C428
- Zoro # G4661413
- UPC # 190735432730
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.51" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.51 in |
Hole Size | 0.335 in |
Barrel Size | Short |
Strip Length | 13/16 in |
Tongue Length | 1.56 in |
Barrel Inside Diameter | 0.39 in |
For Stud Size | 5/16 in |
Tongue Width | 0.75 in |
Barrel Outside Diameter | 0.52 in |
For Wire Size | 1/0 AWG |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Width | 0.75 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Length | 2.51 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 0.88 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C320)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- Zoro Select Compression Lugs