Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C423
Zoro # G4661684
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C423
- Zoro # G4661684
- UPC # 190735432686
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.76" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.76 in |
Strip Length | 13/16 in |
Barrel Outside Diameter | 0.52 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Length | 2.76 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Overall Width | 0.75 in |
Tongue Width | 0.75 in |
Barrel Inside Diameter | 0.39 in |
Hole Size | 0.27 in |
Barrel Size | Short |
For Wire Size | 1/0 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stud Size | 1/4 in |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Tongue Length | 1.81 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K30)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- Zoro Select Compression Lugs