Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C407
Zoro # G4688442
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 4.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C407
- Zoro # G4688442
- UPC # 190735432525
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 4.33" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.33 in |
Strip Length | 1 1/8 in |
Overall Width | 0.75 in |
For Wire Size | 1/0 AWG |
Barrel Size | Long |
Tongue Length | 3 in |
Hole Size | 0.53 in |
For Stud Size | 1/2 in |
Overall Length | 4.33 in |
Tongue Width | 0.75 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Barrel Inside Diameter | 0.39 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Barrel Outside Diameter | 0.52 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D014)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C429)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C423)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- Zoro Select Compression Lugs