Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C381
Zoro # G4659733
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 2.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C381
- Zoro # G4659733
- UPC # 190735432273
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 2.49" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.49 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stud Size | 1/4 in |
Tongue Width | 0.75 in |
Strip Length | 1 1/8 in |
Wire Size Range | 1/0 AWG - 1/0 AWG |
Tongue Length | 1.19 in |
For Wire Size | 1/0 AWG |
Overall Width | 0.75 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Outside Diameter | 0.52 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.39 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Hole Size | 0.27 in |
Overall Length | 2.49 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- OMRON Four Way Adjustable Actuating Key (D4DS-K5)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- Zoro Select Lugs & Split Bolts