Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 500 kcmil
Mfr # 24D032
Zoro # G5206643
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.61"
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D032
- Zoro # G5206643
- UPC # 190735434420
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.61" |
Length | 4.89" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 4.89 in |
Tongue Length | 1.94 in |
Hole Size | 0.27 in |
Overall Width | 1.61 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Strip Length | 2 1/2 in |
For Stud Size | 1/4 in |
Tongue Width | 1.61 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Wire Size | 500 kcmil |
Overall Length | 4.89 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.88 in |
Barrel Outside Diameter | 1.1 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- BELL OUTDOOR Connector (4802-4)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- Zoro Select Lugs & Split Bolts