Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 500 kcmil
Mfr # 24D020
Zoro # G5206442
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.61"
- Material Copper
- Length 3.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D020
- Zoro # G5206442
- UPC # 190735434307
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.61" |
Length | 3.93" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 3.93 in |
For Wire Size | 500 kcmil |
Tongue Length | 1.93 in |
Wire Size Range | 500 kcmil - 500 kcmil |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Barrel Size | Short |
For Stud Size | 1/4 in |
Tongue Width Ranges | 1.51 inches and wider |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Barrel Inside Diameter | 0.85 in |
Tongue Width | 1.609 in |
Barrel Outside Diameter | 1.1 in |
Overall Width | 1.61 in |
Overall Length | 3.93 in |
Strip Length | 1 1/2 in |
Hole Size | 0.27 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.609 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPJ-5SP)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24D)
- LINEMASTER Airval - Classic (2E-30A2-S)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C423)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Zoro Select Lugs & Split Bolts