Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 400 kcmil
Mfr # 24D031
Zoro # G5206214
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Straight Barrel
- Width 1.41"
- Material Copper
- Length 4.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D031
- Zoro # G5206214
- UPC # 190735434413
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 4.28" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 4.28 in |
Barrel Size | Long |
Overall Length | 4.28 in |
Strip Length | 2 in |
Barrel Outside Diameter | 0.96 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
For Stud Size | 1/4 in |
For Wire Size | 400 kcmil |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Barrel Inside Diameter | 0.79 in |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Wire Size Range | 400 kcmil - 400 kcmil |
Tongue Length | 1.93 in |
Tongue Width | 1.41 in |
Hole Size | 0.27 in |
Overall Width | 1.41 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- Zoro Select Lugs & Split Bolts