Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 350 kcmil
Mfr # 24C399
Zoro # G4656967
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Straight Barrel
- Width 1.36"
- Material Copper
- Length 4.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24C399
- Zoro # G4656967
- UPC # 190735432457
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 4.28" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 4.28 in |
Tongue Width | 1.36 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.75 in |
For Wire Size | 350 kcmil |
Overall Width | 1.36 in |
Tongue Length | 1.93 in |
For Stud Size | 3/8 in |
Strip Length | 2 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Wire Size Range | 350 kcmil - 350 kcmil |
Overall Length | 4.28 in |
Barrel Outside Diameter | 0.93 in |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Hole Size | 0.405 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- Zoro Select Compression Lugs