Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 250 kcmil
Mfr # 24D029
Zoro # G2932995
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.17"
- Material Copper
- Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D029
- Zoro # G2932995
- UPC # 190735434390
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.17" |
Length | 3-3/4" |
Barrel Length | Long |
Stud Size | 5/16 in |
Length (Straight Wireway) | 3.75 in |
Barrel Size | Long |
Overall Width | 1.13 in |
For Stud Size | 5/16 in |
Overall Length | 3.75 in |
Tongue Width | 1.13 in |
Hole Size | 0.335 in |
Strip Length | 1 11/16 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Tongue Length | 1.79 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Barrel Outside Diameter | 0.77 in |
Barrel Inside Diameter | 0.63 in |
Wire Size Range | 250 kcmil - 250 kcmil |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Wire Size | 250 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- RACO EMT Conduit Fittings, Steel (2142)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- Zoro Select Compression Lugs