Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 250 kcmil
Mfr # 24C448
Zoro # G4682982
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 4.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C448
- Zoro # G4682982
- UPC # 190735432938
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 4.21" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 4.21 in |
Tongue Length | 2.81 in |
For Wire Size | 250 kcmil |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Barrel Inside Diameter | 0.63 in |
Barrel Size | Short |
Wire Size Range | 250 kcmil - 250 kcmil |
Strip Length | 1 1/8 in |
Overall Length | 4.21 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Barrel Outside Diameter | 0.77 in |
Hole Size | 0.53 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Tongue Width | 1.13 in |
Overall Width | 1.13 in |
For Stud Size | 1/2 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C434)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- Zoro Select Compression Lugs