Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 250 kcmil
Mfr # 24C441
Zoro # G4681896
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 3.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C441
- Zoro # G4681896
- UPC # 190735432860
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 3.33" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.33 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Wire Size | 250 kcmil |
Strip Length | 1 1/8 in |
Overall Width | 1.13 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.77 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Hole Size | 0.405 in |
Tongue Width | 1.13 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.63 in |
Overall Length | 3.33 in |
Wire Size Range | 250 kcmil - 250 kcmil |
Tongue Length | 1.93 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 15in, PK2 (HS500-1000L)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Zoro Select Compression Lugs